Beli Gas Sampling Tube di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Lenz Laborglass Gas Sampling TubeDeskripsi:- The Lenz-Laborglas Gas Sampling Tube with a 150 ml capacity and GL 14 extraction nozzle is engineered for precise and contamination-free gas sampling in laboratory environments. Constructed from durable borosilicate glass, it ensures chemical resistance and clear visibility of samples. The GL 14 threaded nozzle allows secure and easy connection to sampling systems or tubing.- This gas sampling tube is perfect for professionals needing reliable and clean gas collection with compatibility for standard lab tubing and equipment.atribut:
- Material: DURAN tubing
- GASTEC Gas Sampling Pump Kitatribut:
- Overall Length (mm): 350
- Dimensions (mm): 255x50 (cylindrical)
- GASTEC Automatic Gas Samplingatribut:
- Accessories: Detector tube adapter and tip holder, 5 dust filters
- Accumulated Flow Display: L
- Accumulated Flow Rate Accuracy (%): +/- 5 (instantaneous flow rate of 50ml/min or more)
- Display: LCD Digital Display
- Flow Rate Measurement Range (ml/min): Timer Mode = 50 to 500, Constant Volume Mode = 10 to 500 (Intermittent sampling at a suction flow rate of 50 for 10 to 49)
- Instantaneous flow Display: ml/min
- Operating Humidity Range (%RH): 10 to 90 (non-condensing)
- Operating Temperature (°C): 0 to 40
- Package Size (mm): 230x155x50
- Power Supply: 2 AA alkaline batteries (included for testing)
- Setting Mode: Timer mode (suction stop integrated flow rate is displayed at set time), Constant volume mode (suction stop suction time is displayed at set volume)
- Size (mm): 80x40x126
- MSA Accessories for Gas Detection Tube & PumpDeskripsi:Crossover-style safety harnesses for positioning and climbing have two shoulder straps that cross in front of the chest, which requires the worker step into the harness.atribut:
- UNSPSC: 46171613
- Lenz Laborglass Gas Collecting Tubes without NozzleDeskripsi:- The Lenz-Laborglas Gas Collecting Tubes, DURAN, with Stopcock Cap, 350 ml, and Sampling Port are designed for efficient and precise gas collection in laboratory environments. These high-quality tubes offer excellent durability and clarity, ensuring optimal performance in your experiments.- These gas collecting tubes with a stopcock cap are perfect for applications that require easy manipulation and collection of gases, providing accurate and reliable results.atribut:
- Material: DURAN tubing
- GASTEC Gas Detection Tube (Tabung Detektor Gas)Deskripsi:These gas detection tubes work with Gastec GV-100 and GV-110 pumps.
- TESTO Aksesori Pompa Sampling Kualitas Udara Dalam Ruangan (Perlengkapan Pompa Udara)Deskripsi:These accessories include parts to replace damaged or worn ones and other components that enhance or modify how the sampling pumps function.atribut:
- UNSPSC: 77121501
- Package Quantity [STEP]: 1
- GASTEC Automatic Gas Sampling Pumpatribut:
- Display: Liquid crystal, digital, with backlight, Instant/integration flow rate, suction time
- Flow Rate Range (L/minute): 50 - 1000
- Dustproof, drip-proof: IP54 compliance
- Size (mm): 150x75x100
- Function: Mass flow sensor (with temperature correction function), default settings flow rate maintenance circuit, suction data retention (past 3 times), automatic start
- Accessories: Dustproof filter (5sheets), Connection tube
- Accuracy: ±3%
- Power Supply (V AC): 100 -240
- Pump Type : Diaphragm type
- GASTEC Gas Detector Tube, Electric Suction Type, 122TP, Toluene, 122 SeriesDeskripsi:*We do not deliver to private homes (detached houses or apartment buildings). *For electric suction type only. Automatic gas sampling deviceatribut:
- Calibration Certificate: General calibration
- SAFE GAS Pumping Gas DetectorDeskripsi:The built-in pumping system can realize simultaneous measurement of multiple gases:Built-in high suction micro pump, can select and measure 1-6 gases at the same timePowerful:LCD dot matrix display technology, which can display gas type, gas unit, gas concentration value, maximum measurement value, local time, etc.With self-calibration function, zero point calibration function, make gas monitoring more accurate and reliableOne-key restore to factory settings can avoid the trouble of misoperationWith temperature and pressure compensation, it can perfectly realize the compensation of gas concentration under different temperature and pressure environmentsTwo-level sound and light alarm, the alarm point can be set by yourselfUSB interface high-speed data transmission, downloadable and printable storage (optional)Can be built-in wireless communication module, users can realize real-time viewing and monitoring of detection data on the computer web client and mobile phone applet, and carry out safety management and control (optional)Simple operation and convenient use:Start to detect gas concentrationSupport Chinese and English operation interface, easy to switchGas concentration unit ppm, mg/m3 can quickly switch displayOne-key restore to factory settings can avoid the trouble of misoperationHigh-quality materials, reliable use:Using imported high-precision sensorsThe shell is made of high-strength special engineering plastic, which is non-slip, waterproof, dustproof and explosion-proofHigh-grade beautiful aluminum alloy suitcase for easy storageatribut:
- Sampling Method: Pumping suction,fow rate can up to 1L/min,ten grades of pumping suction for selection,
- Measure Range: The range is optional, according to the target gas and the sensor.
- Resolution: According to sensor and measure range
- Recovery Time (s): ≤10
- Operating language: Chinese/English
- Temperature: -20°C-50°C
- Display: LCD dot matrix display
- Humidity: 0-95%RH
- Degree of protection: JP66
- Detection principle: Electrochemistry, infrared ray, catalytic combustion, PID photo ionization
- Dimensions (mm): 205*75*32
- Gas Detected: 02,N2,CO2,EX,hazardous gas,VOC,etc.
- Gas unit: Units are switchable
- Linearity error: ≤ ± 1%
- Operating Time (hour): 100 (pump off)
- Repeatability : ≤ ± 1%
- Response Time (s): ≤10
- KOMYO RIKAGAKU KOGYO Gas Detector Tube Tipe KitakawaDeskripsi:A detector tube used for the Kitagawa gas sampler. The gas concentration can be found simply by attaching it to the tip of the gas sampler, pumping the handle, collecting air, and reading the scale of the discolored part of the detector tube.atribut:
- Measuring Range: Qualitative
- Number Of Measurements: 10
- Name of Detector Tube: Forensic oil
- Measuring Object Gas: For forensic use
- GASTEC Explosion-Proof Automatic Gas Sampling Deviceatribut:
- Size (mm): 80x40x140
- Function: Mass flow sensor (with temperature correction function), With default settings flow rate maintenance circuit
- Accessories: Detection tube adapter, tip holder
- Explosion-Proof Performance: Intrinsically safe explosion-proof structure ia2G3, certificate number T64911
- Instant Flow Rate Measurement Range (ml/minute): 0 - 250
- Instant Integration Flow Rate (ml/minute): 50
- Display unit: Liquid crystal digital display (instant flow rate mL/min, integrated flow rate L)
- Package Size (mm): 215x165x50
- Settings Mode: Timer mode (suction stop at setting time, displaying integration flow rate), Constant volume mode (suction stop at setting volume, displaying suction time)
- Used Temperature/Humidity (°C/%RH): 0 - 40/10 - 90
- HONEYWELL Portable Gas Detector (Pendeteksi Gas Genggam)Deskripsi:Pumped multi-gas detectors actively pump sampled air through a tube or wand to determine if an area is safe to enter. This type of detector is commonly used in confined space applications.atribut:
- Alert Type: Light; Sound; Vibration
- Communication Technology: Bluetooth
- Display Type: Digital
- Housing Color: Yellow
- Included Battery Type: Rechargeable Lithium
- Includes Pump: No
- Includes_Combined: Probe No
- Power Source: Battery
- Sub-Brand [NEW]: BW
- Temperature Code: T4
- GASTEC Gas Ammonia Detector Tubeatribut:
- Detecting Tube Name: Ammonia
- AS ONE Sampling TubeDeskripsi:The Eppendorf tube is a simple and safe standard for sample preparation of 0.5 mL to 2.0 mL. For larger volumes, 15 mL or 50 mL conical tubes are used, but intermediate sample volumes may cause problems. When treated with large conical screw cap tubes, they are unnecessarily long, and contamination of the pipette itself is likely to occur. 5.0 mL tubes are available in snap-cap and screw-cap formats and can be placed for sample preparation, incubation, storage, and other applications to select the best tube to meet various requirements. Wide Operating Temperature Range Screw Cap Tube: -86°C ~ 100°C Snap Cap Tube: -86°C ~ 80 °C (100°C or less when using clips) Made of polypropylene with high chemical resistance, mechanical durability and temperature stability. No slippers, plasticizers, biocides or other substances that may affect the sample are used. Purity Assurance: Eppendorf Quality, Lot Verified PCR clean, Sterilized, Eppendorf Biopur ® Purity Grade. Centrifugation Safety: High safety and centrifugal tolerance up to 25,000 x g. You can use a fast and efficient protocol. Conical Shape: Many 15 mL conical tubes – Adapters and racks can be used. Protein LoBind and DNA LoBind types are available for maximum recovery of valuable samples, and light shielding types are available for light sensitive samples.atribut:
- Package Size (mm): 290×190×205
- AS ONE Order: 3-9454-01
- BW TECHNOLOGIES Accessories for Gas Detection Tube & Pumpatribut:
- UNSPSC: 46171613
- For use with: Quattro Gas Detector
- Includes: 2 Buoys; Hose
- Manufacturer Part Number: GA-FLOAT
- Product Type: Float Probe
- Series: GasAlert Quattro
- Sub Brand: BW TECHNOLOGIES LTD
- GASTEC Gas Detector Tube Tolueneatribut:
- Detecting Tube Name: Toluene
- GASTEC Solid Sampling Tube Silica Gelatribut:
- Used Detecting Tube: Silica gel tube
Daftar Harga Gas Sampling Tube Terbaru November 2026
| Lenz Laborglass Gas Sampling Tube | Rp8.799.900 |
| GASTEC Gas Sampling Pump Kit | Rp5.799.900 |
| IWAKI Glass Ware Gas Sampling Tube With Glass Stopcock | Rp1.699.900 |
| GASTEC Automatic Gas Sampling | Rp27.999.900 |
| IWAKI Glass Ware Gas Sampling Tube With Teflon Stopcock | Rp2.599.900 |
| MSA Accessories for Gas Detection Tube & Pump | Rp7.899.900 |
| Lenz Laborglass Gas Collecting Tubes without Nozzle | Rp9.699.900 |
| GASTEC Gas Detection Tube (Tabung Detektor Gas) | Rp549.900 |
| TESTO Aksesori Pompa Sampling Kualitas Udara Dalam Ruangan (Perlengkapan Pompa Udara) | Rp6.299.900 |
| GASTEC Automatic Gas Sampling Pump | Rp41.999.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)




















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Detektor%20(Unit%20Utama)/GASTEC%20Gas%20Sampling%20Pump%20Kit/q2P106568938-1.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Detektor%20(Unit%20Utama)/MSA%20Accessories%20for%20Gas%20Detection%20Tube%20%26%20Pump/p5P109350905-1.jpg)

/moP110180816-1.jpg)
/dbP110213479-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/SAFE%20GAS%20Pumping%20Gas%20Detector/k0P105221720-1.jpg)


/7gP109376268-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Detektor%20(Unit%20Utama)/BW%20TECHNOLOGIES%20Accessories%20for%20Gas%20Detection%20Tube%20%26%20Pump/nyP109350862-1.jpg)


%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)